Beli Makita Hg6530Vk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- DKM Bubble Wrapatribut:
- Width (cm): 125
- Length (m): 50
- monotaro Lakban Kraft (Solasi / Selotip)atribut:
- Color: Brown
- Adhesive Force: 3.22N/10mm
- Elongation (%): 9.99
- Tape Length (m): 50
- Tape Thickness (mm): 0.143
- Main application: For packing
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rewinding Force (N/10mm): 0.6
- Tack (ball No.): 16
- Tensile Strength (N/10mm): 60
- Type: Laminate type
- monotaro Lakban Kraft Bisa Dilaminasi (Solasi / Selotip)Deskripsi:Produk ini juga sering disebut dengan Lakban Kertasatribut:
- Pressure-sensitive adhesive force (N / 10mm): 4.02
- Tape Thickness (mm): 0.139
- Tape Width (mm): 50
- Primary use: For packing
- Base Material: Kraft paper (PE laminated)
- Tack (ball No.): 14
- A pressure-sensitive adhesive: Synthetic rubber-based
- Tape Length (m): 50
- Tensile strength (N / 10mm): 59
- RYU Heat Gunatribut:
- Type: Powertools
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- Bima Panci Kaldu Chefsatribut:
- Material: SUS 304
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Maspion Logam Jawa Panci Kalduatribut:
- Material: Aluminium
- Handle: Aluminium
- Finishing Outside: Polish
- Finishing Inside: Polish
- Cover: Aluminium Cover
- Color: Silver
- Ignition: Gas Stove
Daftar Harga Makita Hg6530Vk Terbaru January 2026
| Makita Heat Gun | Rp889.900 |
| Makita Gerinda Tangan | Rp819.900 |
| Makita Cordless Impact Wrench | Rp2.899.900 |
| Makita Mesin Bor Listrik | Rp409.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Drill Driver | Rp1.499.900 |
| INGCO Heat Gun | Rp339.900 |
| METABO Hot Air Gun | Rp1.399.900 |
| DKM Bubble Wrap | Rp109.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)


























































































































































/DKM%20Bubble%20Wrap/56P105159186-7.jpg)

/7aP103172262-6.jpg)
/7vP103179283-1.jpg)